Shop JAMCO
See all product information
Create Account
Safety Cabinet Shelf, 350 lb Load Capacity, Steel
- Mfr # GS334S
- Zoro # G6609181
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Steel
For Use With
Safety Flammable Storage Cabinet
Load Capacity
350 lb
Depth
30 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS334S
- Zoro #
- G6609181
- UPC #
- -
- Country of Origin
- United States
- Item
- Safety Cabinet Shelf
- Color
- Gray
- Material
- Steel
- For Use With
- Safety Flammable Storage Cabinet
- Load Capacity
- 350 lb
- Standards
- FM Approved
- For Use With Cabinet/Locker Type
- Standard Flammable Cabinets
- For Use With Cabinet/Locker Capacity
- 60 gal
- Compatible Mfr. Model Number
- BM60YP, BS60YP, CK60BP, CL60BP, FK60EP, FL60EP, FM60YP, FS60YP, RC60GP
- Accessory Type
- Shelf
- For Use With Product Type
- Shelf
- Product Type
- Shelf
- Compatible Product Type
- Safety Storage Cabinet
- Compatible Manufacturer Part Number
- BM60YP, BS60YP, CK60BP, CL60BP, FK60EP, FL60EP, FM60YP, FS60YP, RC60GP
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Depth
- 30 1/2 in
- Width
- 30 3/4 in
- Height
- 1 1/2 in
- Fits Cabinet Size
- 34 in W x 34 in D
- Overall Height
- 1 1/2 in
- Overall Depth
- 30 1/2 in
- Overall Width
- 30 3/4 in
Description
SafetyCabinetShelf,Gray,350lbLimit,Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.