SafetyCabinetShelf, Gray, 350lbLimit, Steel
Mfr # GL334
Zoro # G403753418
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Steel
For Use With
Safety Flammable Cabinet
Width
30 3/4 in
Legend
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL334
Zoro #
G403753418
UPC #
-
Country of Origin
United States
Dimensions
Width
30 3/4 in
Depth
30 1/2 in
Height
1 1/2 in
Overall Width
30 3/4 in
Overall Height
1 1/2 in
Overall Depth
30 1/2 in
Details
Item
Safety Cabinet Shelf
Color
Gray
Material
Steel
For Use With
Safety Flammable Cabinet
Legend
None
For Use With Product Type
Cabinet
Compatible Mfr. Model Number
CK60, CL60, FK60, FL60
For Use With Cabinet/Locker Capacity
60 gal
Accessory Type
Shelf
For Use With Cabinet/Locker Type
Corrosive Cabinets, Pesticide Cabinets
Load Capacity
350 lb
Product Type
Shelf
Compatible Manufacturer Part Number
CK60, CL60, FK60, FL60
Compatible Product Type
Safety Storage Cabinet
Description
SafetyCabinetShelf,Gray,350lbLimit,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.