Zoro Homepage

SafetyCabinetShelf, Gray, 350lbLimit, Steel

  • Mfr # GS123

  • Zoro # G004242212


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
For Use With
Safety Flammable Cabinet
Width
19 7/8 in
Load Capacity
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS123
Zoro #
G004242212
UPC #
-
Country of Origin
United States

Dimensions

Width
19 7/8 in
Depth
14 1/8 in
Height
1 1/2 in
Overall Depth
14 1/8 in
Overall Width
19 13/16 in
Overall Height
1 1/2 in

Details

Item
Safety Cabinet Shelf
Color
Gray
Material
Steel
For Use With
Safety Flammable Cabinet
Load Capacity
350 lb
For Use With Product Type
Cabinet
Compatible Mfr. Model Number
BA06, BA12, BA18, BA24, BJ06, BJ12, BJ18, BJ24, BN12, BN18, BN24, BP12, BP18, BP24, BU06, BY06, CK12, RC12
For Use With Cabinet/Locker Capacity
12 gal, 18 gal, 24 gal, 6 gal
For Use With Cabinet/Locker Type
Standard Flammable Cabinets
Accessory Type
Shelf
Legend
None
Product Type
Shelf
Compatible Manufacturer Part Number
BA06, BA12, BA18, BA24, BJ06, BJ12, BJ18, BJ24, BN12, BN18, BN24, BP12, BP18, BP24, BU06, BY06, CK12, RC12
Compatible Product Type
Safety Storage Cabinet

Description

SafetyCabinetShelf,Gray,350lbLimit,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.