Zoro Homepage

SafetyCabinetShelf, Gray, 350lbLimit, Steel

  • Mfr # GS322

  • Zoro # G004242267


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
For Use With
Safety Flammable Cabinet
For Use With Product Type
Cabinet
Depth
17 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS322
Zoro #
G004242267
UPC #
-
Country of Origin
United States

Dimensions

Depth
17 3/4 in
Width
32 1/2 in
Height
1 1/2 in
Overall Height
1 1/2 in
Overall Depth
17 3/4 in
Overall Width
32 1/2 in

Details

Item
Safety Cabinet Shelf
Color
Gray
Material
Steel
For Use With
Safety Flammable Cabinet
For Use With Product Type
Cabinet
For Use With Cabinet/Locker Type
Standard Flammable Cabinets
Legend
None
Load Capacity
350 lb
For Use With Cabinet/Locker Capacity
22 gal
Accessory Type
Shelf
Compatible Mfr. Model Number
BK22, BT22
Product Type
Shelf
Compatible Product Type
Safety Storage Cabinet
Compatible Manufacturer Part Number
BK22, BT22

Description

SafetyCabinetShelf,Gray,350lbLimit,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.