Zoro Homepage

Shelf, 24 x 48 In, Black, 12 Gauge Steel

  • Mfr # AT248BL

  • Zoro # G6551386


product price: $145.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Load Capacity
1,000 lb
Number of Shelves
1
Overall Depth
24 in
Overall Width
48 in
Overall Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT248BL
Zoro #
G6551386
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
48 in
Overall Height
1 1/2 in
Material Thickness
12 ga
Height
1 1/2 in
Width
24 in
Length
48 in
Size
24 in x 48 in

Details

Load Capacity
1,000 lb
Number of Shelves
1
Finish
Powder Coated
Color
Black
Material
Steel
Includes
(4) Lugs
Compatible Manufacturer Model Number
MF248BL, MH248BL, MV248BL
Item
Shelf
For Use With
Mfr. No.18H017, 18H010, 18H024
Product Type
Shelf
Compatible Product Type
Storage Cabinets

Description

Shelf, Color Black, Load Capacity 1,000 lb, Number of Shelves 1, Overall Depth 24 in, Overall Width 48 in, Product Type Shelf, Compatible Manufacturer Model Number MF248BL, MH248BL, MV248BL, Compatible Product Type Storage Cabinets, Finish Powder Coated, Includes (4) Lugs, Material Steel, Material Thickness 12 ga, Overall Height 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.