Zoro Homepage

Shelf, 30 x 60 In, Black, 12 Gauge Steel

  • Mfr # AT360BL

  • Zoro # G7216185


product price: $215.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Load Capacity
1,000 lb
Number of Shelves
1
Overall Depth
30 in
Overall Width
60 in
Overall Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT360BL
Zoro #
G7216185
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Width
60 in
Overall Height
1 1/2 in
Material Thickness
12 ga
Size
30 in x 60 in
Width
30 in
Length
60 in
Height
1 1/2 in

Details

Load Capacity
1,000 lb
Number of Shelves
1
Finish
Powder Coated
Color
Black
Material
Steel
Includes
(4) Lugs
Compatible Manufacturer Model Number
MF360BL, MH360BL, MV360BL
Item
Shelf
For Use With
Mfr. No.18H020, 18H013, 18H027
Compatible Product Type
Storage Cabinets
Product Type
Shelf

Description

Shelf, Color Black, Load Capacity 1,000 lb, Number of Shelves 1, Overall Depth 30 in, Overall Width 60 in, Product Type Shelf, Compatible Manufacturer Model Number MF360BL, MH360BL, MV360BL, Compatible Product Type Storage Cabinets, Finish Powder Coated, Includes (4) Lugs, Material Steel, Material Thickness 12 ga, Overall Height 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.