Zoro Homepage

Shelf 36" x 48", Black, 12 Gauge Steel

  • Mfr # AT448BL

  • Zoro # G1999361


product price: $179.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Width
48 in
Overall Depth
36 in
Overall Height
1 1/2 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT448BL
Zoro #
G1999361
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
36 in
Overall Height
1 1/2 in
Height
1 1/2 in
Size
36 in x 48 in
Width
36 in
Length
48 in
Material Thickness
12 ga

Details

Item
Shelf
Color
Black
Finish
Powder Coated
Number of Shelves
1
Includes
(4) Lugs
Material
Steel
For Use With
Mfr. No.18H021, 18H014, 18H028
Load Capacity
1,000 lb
Compatible Product Type
Storage Cabinets
Product Type
Shelf
Compatible Manufacturer Model Number
MF448BL, MH448BL, MV448BL

Description

Shelf, Color Black, Load Capacity 1,000 lb, Number of Shelves 1, Overall Depth 36 in, Overall Width 48 in, Product Type Shelf, Compatible Manufacturer Model Number MF448BL, MH448BL, MV448BL, Compatible Product Type Storage Cabinets, Finish Powder Coated, Includes (4) Lugs, Material Steel, Material Thickness 12 ga, Overall Height 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.