Shelving Storage Cabinet, 54 in H, 24 in W, 24 in D, Swing, Padlock Hasp, Black, 3 Shelves
Mfr # ME224BL
Zoro # G9946501
product price:Â $737.99
/eaKey Features
Cabinet Style
Shelving
Duty Rating
Heavy Duty
Load Capacity per Shelf
600 lbs
Door Type
Ventilated
Lock Type
Padlock Hasp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ME224BL
Zoro #
G9946501
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
54 in
Overall Depth
24 in
Overall Width
24 in
Cabinet Height Range
Counter Height
Shelf Material Thickness
12 ga
Panel Material Thickness
14 ga
Depth of Cabinet
24 in
Overall Cabinet Height
54"
Height of Cabinet
54 in
Width of Cabinet
24 in
Description
Storage Cabinet, Base Type Legs, Body Panel Type Ventilated, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 600 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 24 in, Overall Height 54 in, Overall Width 24 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.