Shelving Storage Cabinet, 54 in H, 30 in W, 30 in D, Swing, Padlock Hasp, Black, 3 Shelves

  • Mfr # ME230BL

  • Zoro # G9946492


product price:  $861.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Heavy Duty
Load Capacity per Shelf
600 lbs
Door Type
Ventilated
Lock Type
Padlock Hasp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ME230BL
Zoro #
G9946492
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
54 in
Overall Depth
30 in
Overall Width
30 in
Cabinet Height Range
Counter Height
Panel Material Thickness
14 ga
Shelf Material Thickness
12 ga
Width of Cabinet
30 in
Overall Cabinet Height
54"
Height of Cabinet
54 in
Depth of Cabinet
24 in

Details

Cabinet Style
Shelving
Duty Rating
Heavy Duty
Load Capacity per Shelf
600 lbs
Door Type
Ventilated
Lock Type
Padlock Hasp
Door Locking Points
1 Point
Number of Shelves
3
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Material
Steel
Shelf Capacity
2,000 lbs
Color
Black
Assembled/Unassembled
Assembled
Includes
Shelves
Number of Doors
2
Method of Construction
Welded
Series
ME
Body Panel Type
Ventilated
Vertical Shelf Clearance
15 in
Base Type
Legs
Finish - Cabinets
Powder Coated
Door Handle Type
Swing
Locking Cabinet
Yes
Item - Storage Cabinets
Storage Cabinet
Cabinet Locking Mechanism
Padlock Hasp
Overall Load Capacity
2,000 lb
Material - Cabinets
Steel
Casters Included
No
For Use Indoors/Outdoors
No
Cabinet Finish
Powder Coated
Number of Cabinet Shelves
3
Mobility
Stationary

Description

Storage Cabinet, Base Type Legs, Body Panel Type Ventilated, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 600 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 30 in, Overall Height 54 in, Overall Width 30 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products