Shelving Storage Cabinet, 54 in H, 60 in W, 24 in D, Swing, Padlock Hasp, Black, 3 Shelves

  • Mfr # MC260BL

  • Zoro # G9946833


product price:  $1,458.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Heavy Duty
Load Capacity per Shelf
1500 lbs
Door Type
Ventilated
Lock Type
Padlock Hasp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC260BL
Zoro #
G9946833
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
54 in
Overall Depth
24 in
Overall Width
60 in
Cabinet Height Range
Counter Height
Shelf Material Thickness
12 ga
Panel Material Thickness
14 ga
Depth of Cabinet
24 in
Height of Cabinet
54 in
Width of Cabinet
60 in
Overall Cabinet Height
54"

Details

Cabinet Style
Shelving
Duty Rating
Heavy Duty
Load Capacity per Shelf
1500 lbs
Door Type
Ventilated
Lock Type
Padlock Hasp
Door Locking Points
1 Point
Number of Shelves
3
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Material
Steel
Color
Black
Number of Doors
2
Assembled/Unassembled
Assembled
Shelf Capacity
3,000 lbs
Method of Construction
Welded
Includes
Shelves
Series
MC
Base Type
Legs
Body Panel Type
Ventilated
Mobility
Stationary
Cabinet Locking Mechanism
Padlock Hasp
Finish - Cabinets
Powder Coated
Item - Storage Cabinets
Storage Cabinet
Casters Included
No
Locking Cabinet
Yes
Cabinet Finish
Powder Coated
Overall Load Capacity
3,000 lb
Door Handle Type
Swing
Material - Cabinets
Steel
Number of Cabinet Shelves
3
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Legs, Body Panel Type Ventilated, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,500 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 24 in, Overall Height 54 in, Overall Width 60 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.