Shelving Storage Cabinet, 54 in H, 60 in W, 36 in D, Swing, Padlock Hasp, Black, 4 Shelves

  • Mfr # MD460BL

  • Zoro # G9946727


product price:  $1,977.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Heavy Duty
Load Capacity per Shelf
1500 lbs
Door Type
Ventilated
Lock Type
Padlock Hasp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD460BL
Zoro #
G9946727
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
54 in
Overall Depth
36 in
Overall Width
60 in
Cabinet Height Range
Counter Height
Panel Material Thickness
12 ga
Overall Cabinet Height
54"
Depth of Cabinet
36 in
Height of Cabinet
54 in
Width of Cabinet
60 in

Details

Cabinet Style
Shelving
Duty Rating
Heavy Duty
Load Capacity per Shelf
1500 lbs
Door Type
Ventilated
Lock Type
Padlock Hasp
Door Locking Points
1 Point
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Material
Steel
Assembled/Unassembled
Assembled
Number of Doors
2
Shelf Capacity
1,500 lbs
Color
Black
Includes
Shelves
Body Panel Type
Ventilated
Base Type
Legs
Door Handle Type
Swing
Item - Storage Cabinets
Storage Cabinet
Number of Cabinet Shelves
4
Cabinet Locking Mechanism
Padlock Hasp
Finish - Cabinets
Powder Coated
Locking Cabinet
Yes
Mobility
Stationary
Material - Cabinets
Steel
Cabinet Finish
Powder Coated
Casters Included
No

Description

Storage Cabinet, Base Type Legs, Body Panel Type Ventilated, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Super Duty, Frame Assembled Assembled, Load Capacity per Shelf 1,500 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 4, Overall Depth 36 in, Overall Height 54 in, Overall Width 60 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.