Shelving Storage Cabinet, 54 in H, 72 in W, 36 in D, Swing, Padlock Hasp, Black, 2 Shelves

  • Mfr # MF472BL

  • Zoro # G9946641


product price:  $2,143.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Heavy Duty
Load Capacity per Shelf
1000 lbs
Door Type
Ventilated
Lock Type
Padlock Hasp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF472BL
Zoro #
G9946641
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
54 in
Overall Depth
36 in
Overall Width
72 in
Cabinet Height Range
Counter Height
Shelf Material Thickness
12 ga
Panel Material Thickness
14 ga
Width of Cabinet
72 in
Depth of Cabinet
36 in
Height of Cabinet
54 in
Overall Cabinet Height
54"

Details

Cabinet Style
Shelving
Duty Rating
Heavy Duty
Load Capacity per Shelf
1000 lbs
Door Type
Ventilated
Lock Type
Padlock Hasp
Door Locking Points
1 Point
Number of Shelves
2
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Number of Doors
2
Includes
Shelves
Assembled/Unassembled
Assembled
Shelf Capacity
3000 lbs
Color
Black
Material
Steel
Method of Construction
Welded
Series
MF
Body Panel Type
Ventilated
Shelf Adjustment Increments
2-1/2 in
Base Type
Legs
Cabinet Locking Mechanism
Padlock Hasp
Mobility
Stationary
Cabinet Finish
Powder Coated
Door Handle Type
Swing
Shelf Adjustability
Adjustable
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
2
Material - Cabinets
Steel
Locking Cabinet
Yes
Item - Storage Cabinets
Storage Cabinet
For Use Indoors/Outdoors
No
Casters Included
No

Description

Storage Cabinet, Base Type Legs, Body Panel Type Ventilated, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,000 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 36 in, Overall Height 54 in, Overall Width 72 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.