Shelving Storage Cabinet, 61 in H, 36 in W, 24 in D, Paddle, Keyed, Gray, 3 Shelves, 0 Drawers

  • Mfr # KF236

  • Zoro # G9824866


product price:  $3,354.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Duty Rating
Heavy Duty
Load Capacity per Shelf
400 lbs
Door Type
Standard
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KF236
Zoro #
G9824866
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
61 in
Overall Depth
24 in
Overall Width
36 in
Cabinet Height Range
Full Height
Shelf Material Thickness
18 ga
Panel Material Thickness
18 ga
Height of Cabinet
61 in
Depth of Cabinet
24 in
Width of Cabinet
36 in

Details

Cabinet Style
Shelving
Duty Rating
Heavy Duty
Load Capacity per Shelf
400 lbs
Door Type
Standard
Lock Type
Keyed
Door Locking Points
2 Points
Number of Shelves
3
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Stainless Steel
Number of Doors
2
Shelf Capacity
400 lbs Per Shelf
Includes
Shelves, Keys
Color
Gray
Material
304 Stainless steel
Assembled/Unassembled
Assembled
Series
KF
Method of Construction
Welded
Shelf Adjustment Increments
3-1/2 in
Body Panel Type
Solid
Mobility
Stationary
Number of Keys
2
For Use Indoors/Outdoors
No
Cabinet Locking Mechanism
Keyed
Material - Cabinets
Stainless Steel
Item - Storage Cabinets
Storage Cabinet
Shelf Adjustability
Adjustable
Casters Included
No
Door Handle Type
Paddle
Locking Cabinet
Yes
Cabinet Finish
Polished
Finish - Cabinets
Stainless Steel
Number of Cabinet Shelves
3

Description

Storage Cabinet, Base Type Not Applicable, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Stainless Steel, Cabinet Storage Components Shelves, Door Handle Type Paddle, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 400 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 24 in, Overall Height 61 in, Overall Width 36 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products