Shelving Storage Cabinet, 78 in H, 36 in W, 18 in D, Swing, Padlock Hasp, Black, 4 Shelves

  • Mfr # DS136BL

  • Zoro # G9828463


product price:  $1,159.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
1800 lbs
Door Type
Standard
Lock Type
Padlock Hasp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS136BL
Zoro #
G9828463
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
18 in
Overall Width
36 in
Cabinet Height Range
Full Height
Shelf Material Thickness
14 ga
Panel Material Thickness
14 ga
Height of Cabinet
78 in
Width of Cabinet
36 in
Depth of Cabinet
18 in

Details

Cabinet Style
Shelving
Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
1800 lbs
Door Type
Standard
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Color
Black
Shelf Capacity
1800 lbs Per Shelf
Number of Doors
2
Includes
Shelves
Assembled/Unassembled
Assembled
Material
Steel
Series
DS
Method of Construction
Welded
Body Panel Type
Solid
Shelf Adjustment Increments
2-1/2 in
Base Type
Legs
Item - Storage Cabinets
Storage Cabinet
Material - Cabinets
Steel
Door Handle Type
Swing
Cabinet Locking Mechanism
Padlock Hasp
Casters Included
No
Cabinet Finish
Powder Coated
Shelf Adjustability
Adjustable
Mobility
Stationary
Locking Cabinet
Yes
For Use Indoors/Outdoors
No
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
4

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,800 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products