Shelving Storage Cabinet, 78 in H, 60 in W, 24 in D, Swing, Padlock Hasp, Black, 4 Shelves

  • Mfr # DL260BL

  • Zoro # G9828515


product price:  $1,506.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
1000 lbs
Door Type
Standard
Lock Type
Padlock Hasp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL260BL
Zoro #
G9828515
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
60 in
Cabinet Height Range
Full Height
Panel Material Thickness
14 ga
Height of Cabinet
78 in
Width of Cabinet
60 in
Depth of Cabinet
24 in

Details

Cabinet Style
Shelving
Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
1000 lbs
Door Type
Standard
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Color
Black
Includes
Shelves
Assembled/Unassembled
Assembled
Material
Steel
Number of Doors
2
Shelf Capacity
1000 lbs Per Shelf
Series
DL
Method of Construction
Welded
Shelf Adjustment Increments
2-1/2 in
Base Type
Legs
Body Panel Type
Solid
Locking Cabinet
Yes
Item - Storage Cabinets
Storage Cabinet
Door Handle Type
Swing
Mobility
Stationary
Material - Cabinets
Steel
Casters Included
No
Cabinet Locking Mechanism
Padlock Hasp
Shelf Adjustability
Adjustable
For Use Indoors/Outdoors
No
Cabinet Finish
Powder Coated
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
4

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,000 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.