This item is Discontinued.

Jamco Single-Side-Access Slat-Wall Metal Stock Truck, Steel, 3,000 lb Load Capacity, 2 Shelves, 24 in L HZ260P600GP

This item is Discontinued.

Jamco

Single-Side-Access Slat-Wall Metal Stock Truck, Steel, 3,000 lb Load Capacity, 2 Shelves, 24 in L (Discontinued)

Mfr # HZ260P600GP
Zoro # G9953763
Country of Origin United States
Category Utility Carts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HZ260P600GP
Zoro #
G9953763
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
24 in
Overall Width
60 in
Shelf Width
24 in
Caster Dia.
6"
Shelf Length
60 in
Caster Width
2 in
Lip Height
1-1/2"
Overall LxWxH
60 inx24 inx57 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
6 in
Shelf LxW
60 inx24 in

Details

Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Single-Side-Access Slat-Wall Metal Stock Truck
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel
Gauge
12 ga
Utility Cart Item
3 Sided Slat Truck, Adjustable Shelf
Construction
Welded Steel
Distance Between Shelves
Adjustable
Utility Cart Shelf Style
Lipped
Features
1 in x 3/16 in Steel Slats on 6 in Centers, Tubular Handle with Smooth Radius,1-1/2 in Shelf Lip
Caster Material
Phenolic
Finish
Powder Coated
Capacity per Shelf
1500 lb.
Includes
1 Adjustable Shelf and 1 Fixed Bottom Shelf
Caster Wheel/Tread Material
Phenolic
Lip Style
Combination
Side Panel Construction
Slat
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shelf Adjustability
Adjustable
Number of Side Panels
3
Number of Accessible Sides
1

Description

Stock Truck, Load Capacity 3,000 lb, Number of Shelves 2, Shelf Length 60 in, Shelf Width 24 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves Adjustable, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 24 in, Overall Width 60 in, Overall Height 57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.