This item is Discontinued.

Jamco Single-Side-Access Slat-Wall Metal Stock Truck, Steel, 3,000 lb Load Capacity, 3 Shelves, 30 in L HC348P600GP

This item is Discontinued.

Jamco

Single-Side-Access Slat-Wall Metal Stock Truck, Steel, 3,000 lb Load Capacity, 3 Shelves, 30 in L (Discontinued)

Mfr # HC348P600GP
Zoro # G9953946
Country of Origin United States
Category Utility Carts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HC348P600GP
Zoro #
G9953946
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
30 in
Overall Width
48 in
Shelf Length
48 in
Caster Dia.
6"
Shelf Width
30 in
Caster Width
2 in
Lip Height
1-1/2"
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
48 inx30 inx57 in
Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
6 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
48 inx30 in

Details

Load Capacity
3,000 lb
Material
Steel
Color
Gray
Caster Type
(2) Rigid, (2) Swivel
Item
Single-Side-Access Slat-Wall Metal Stock Truck
Construction
Welded Steel
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
3
Gauge
12 ga
Features
1 in x 3/16 in Steel Slats on 6 in Centers, Tubular Handle with Smooth Radius,1-1/2 in Shelf Lip
Caster Material
Phenolic
Utility Cart Shelf Style
Lipped
Finish
Powder Coated
Distance Between Shelves
15 in
Utility Cart Item
3 Sided Slat Truck
Includes
3 Shelves, 3 slatted sides
Capacity per Shelf
1000 lb.
Side Panel Construction
Slat
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Mounting Location
Standard
Lip Style
3-Sided Lipped
Shelf Adjustability
Fixed
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Accessible Sides
1
Number of Side Panels
3

Description

Stock Truck, Load Capacity 3,000 lb, Number of Shelves 3, Shelf Length 48 in, Shelf Width 30 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 15 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 30 in, Overall Width 48 in, Overall Height 57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.