This item is Discontinued.

Jamco Single-Side-Access Slat-Wall Metal Stock Truck, Steel, 3,000 lb Load Capacity, 4 Shelves, 24 in L HR260P600GP

This item is Discontinued.

Jamco

Single-Side-Access Slat-Wall Metal Stock Truck, Steel, 3,000 lb Load Capacity, 4 Shelves, 24 in L (Discontinued)

Mfr # HR260P600GP
Zoro # G9953833
Country of Origin United States
Category Utility Carts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HR260P600GP
Zoro #
G9953833
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
24 in
Overall Width
60 in
Shelf Length
60 in
Shelf Width
24 in
Caster Dia.
6"
Caster Width
2 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
6 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
60 inx24 inx57 in
Shelf Lip Height
1 1/2 in
Shelf LxW
60 inx24 in

Details

Item
Single-Side-Access Slat-Wall Metal Stock Truck
Load Capacity
3,000 lb
Material
Steel
Color
Gray
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Phenolic
Wheel Type
6" x 2" Phenolic
Construction
Welded Steel
Number of Shelves
4
Utility Cart Shelf Style
Flush
Gauge
12 ga
Distance Between Shelves
13 in
Finish
Powder Coated
Utility Cart Item
Sloped 3 Sided Rod Truck
Features
Vertically mounted 1/2 in rods on 6 in centers, 1-1/2 in shelf lips down (flush)
Includes
3 Sloped Shelves and Flat Bottom Shelf
Capacity per Shelf
1000 lb.
Shelf Adjustability
Fixed
Side Panel Construction
Slat
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Lip Style
Flush
Number of Side Panels
3
Number of Accessible Sides
1

Description

Stock Truck, Load Capacity 3,000 lb, Number of Shelves 4, Shelf Length 60 in, Shelf Width 24 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 13 in, Finish Powder Coated, Material Steel, Overall Length 24 in, Overall Width 60 in, Overall Height 57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.