Solid-Sided Metal Security Cart with Fixed Shelves, 2,000 lb Capacity, 28 in W x 66 in L x 57 in H

  • Mfr # VE260P600GP

  • Zoro # G9950211


product price:  $1,309.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
57 in
Overall Length
66 in
Overall Width
28 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE260P600GP
Zoro #
G9950211
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
66 in
Overall Width
28 in
Shelf Length
60 in
Shelf Width
24 in
Caster Width
2 in
Caster Dia.
6"
Caster Wheel Dia.
6 in
Shelf LxW
60 in x 24 in
Overall LxWxH
66 inx28 inx57 in

Details

Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Solid-Sided Metal Security Cart with Fixed Shelves
Caster Material
Phenolic
Includes
(2) Doors, Fixed Shelf
Gauge
14 ga
Finish
Powder Coated
Features
1 Stationary Shelf, Padlock Hasp
Caster Type
(2) Swivel, (2) Rigid
Handle Included
Yes
Number of Shelves
1
Locking System
Padlockable
Side Panel Construction
Solid
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Phenolic
Handle Type
Flat
Shelf Adjustability
Fixed

Description

Security Cart, Load Capacity 2,000 lb, Side Panel Construction Solid, Door Style Double Hinged Door, Number of Shelves 1, Shelf Adjustability Fixed, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster Brake Type No Brake Included, Locking System Padlockable, Gauge 14 ga, Handle Type Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products