Solid-Sided Metal Security Cart with Fixed Shelves, 3,000 lb Capacity, 34 in W x 66 in L x 57 in H

  • Mfr # VF360-P6

  • Zoro # G9950132


product price:  $1,749.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 in
Overall Length
66 in
Overall Width
34 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VF360-P6
Zoro #
G9950132
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
66 in
Overall Width
34 in
Shelf Length
60 in
Caster Width
2 in
Caster Dia.
6"
Shelf Width
30 in
Shelf LxW
60 inx30 in
Caster Wheel Dia.
6 in
Overall LxWxH
66 inx34 inx57 in

Details

Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Solid-Sided Metal Security Cart with Fixed Shelves
Gauge
14 ga
Handle Included
Yes
Features
2 Stationary Shelves, Padlock Hasp
Finish
Powder Coated
Number of Shelves
2
Caster Material
Phenolic
Includes
(2) Doors, (2) Fixed Shelves
Caster Type
(2) Swivel, (2) Rigid
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Phenolic
Locking System
Padlockable
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Handle Type
Flat
Side Panel Construction
Solid

Description

Security Cart, Load Capacity 3,000 lb, Side Panel Construction Solid, Door Style Double Hinged Door, Number of Shelves 2, Shelf Adjustability Fixed, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster Brake Type No Brake Included, Locking System Padlockable, Gauge 14 ga, Handle Type Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.