Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Adjustable Shelf, 24 x 36 In.

  • Mfr # OY236

  • Zoro # G7190206


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
400 lb
Number of Shelves
1
Overall Depth
21 1/2 in
Overall Width
34 1/2 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OY236
Zoro #
G7190206
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
21 1/2 in
Overall Width
34 1/2 in
Overall Height
1 in
Material Thickness
18 ga
Height
1 in
Size
24 in x 36 in
Width
21 1/2 in
Length
34 1/2 in

Details

Load Capacity
400 lb
Number of Shelves
1
Finish
Polished
Color
Gray
Adjustable
Yes
Material
Steel
Includes
Shelf
Compatible Manufacturer Model Number
KE236, KF236, KG236
Item
Adjustable Shelf
For Use With
23PA34, 23PA38, 23PA42
Product Type
Shelf
Compatible Product Type
Storage Cabinets

Description

Adjustable Shelf, Color Gray, Load Capacity 400 lb, Number of Shelves 1, Overall Depth 21 1/2 in, Overall Width 34 1/2 in, Product Type Shelf, Adjustable Yes, Compatible Manufacturer Model Number KE236, KF236, KG236, Compatible Product Type Storage Cabinets, Finish Polished, Material Steel, Material Thickness 18 ga, Overall Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.