Shop JAMCO

Steel Steel Mobile Workstation with Louvered Storage, 31 in D x 51 in H x 73 in W, 2 Shelves, Gray

  • Mfr # MX372P505GP
  • Zoro # G9952652

product price: 
$
1,201.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
51 in
Overall Length
73 in
Overall Width
73 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MX372P505GP
Zoro #
G9952652
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Steel Mobile Workstation with Louvered Storage
Handle Type
No Handle
Bin Color
Yellow
Number of Shelves
2
Handle Included
No
Capacity per Shelf
700 lb.
Number of Doors
0
Bin Material
Plastic
Includes
(12) Bins, (7) Bins, Lower Shelf, Outlet with 15 Amp Circuit Breaker Power Strip, Upper Half Shelf
Cart Color
Gray
Caster Type
(2) Rigid, (2) Swivel with Brake
Cart Material
Steel
Number of Drawers
0
Gauge
12 ga
Caster Material
Polyolefin
Finish
Powder Coated
Top Material
Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Polyurethane
Mobile Workstation Components
Louvered Panel
Number of Bins
12
Number of Outlets
4
Top Material Finish
Unfinished
Number of Legs and Bases
4
Top Metal Material Gauge
12 ga
Leg Type
Straight Leg
Brake Type
Wheel Brake
Wheel Material
Polyurethane
Overall Load Capacity
1,200 lb
Included Components
Lower Shelf, Power Strip, Storage Bins, Upper Shelf
Frame Material Finish
Powder Coated
Number of Knockouts
0
Caster Mount Type
Plate
Outlet Type
None
Assembly
Fully Assembled
Frame Metal Material Gauge
16 ga
Edge Shape
Square
Frame Material
Steel
Foot Type
Caster
Number of Cabinets
0
Portability
Casters
Wire Color
Gray

Dimensions

Overall Height
51 in
Overall Length
73 in
Overall Width
73 in
Wheel Diameter
5 in
Overall Depth
31 in
Bin Width
5-7/16 in
Bin Depth
11 in
Bin Height
5 in
Shelf Width
30 in
Shelf Length
70 in
Caster Wheel Dia.
5 in
Overall LxWxH
73 in x 31 in x 49 in
Bin Outside Height
5 in
Work Surface Height
34 in
Bin Outside Length
11 in
Bin Outside Width
5 7/16 in
Shelf LxW
70 in x 30 in
Height to Surface Top
34 in
Overall Fixed Height
51 in
Back Stop Height
1 in
Height Adjustability
Fixed Height

Description

Steel Mobile Workstation with Louvered Storage, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Power Strip, Storage Bins, Upper Shelf, Number of Outlets 4, Number of Shelves 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.