Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Cabinet, 35 9/10 gal Capacity, Floor Cabinet, Yellow

  • Mfr # ML236YP

  • Zoro # G9943561


product price: $1,411.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Color
Yellow
Container Type
Cabinet
Container Capacity
35 9/10 gal
Height
78 in
Includes
16 in x 1 1/4 in Garment Bar, 3-Point Locking System, (4) 20 in x 20 in Adjustable Shelves, Full Fixed 18 gab Top Shelf with 12 in Clearance, Lockable Doors with Lever Handle, Spill Containment Cabinet Signage in Large Red Letters, Vertical Divider Separates Interior into 2 Halves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML236YP
Zoro #
G9943561
UPC #
-
Country of Origin
United States

Dimensions

Height
78 in
Length
27 in
Width
37 in
Container Height
78 in
Container Length
24 in
Cabinet Width
36 in
Cabinet Depth
24 in
Cabinet Height
78 in
Container Width
36 in
Container Size
36 in W x 24 in L x 78 in H
Cabinet Size
78 in H x 36 in W x 24 in D
Overall Width
36 in
Overall Height
78"
Overall Depth
24 in
Overalll Height
78 in

Details

Item
Empty Spill Cabinet
Color
Yellow
Container Type
Cabinet
Container Capacity
35 9/10 gal
Includes
16 in x 1 1/4 in Garment Bar, 3-Point Locking System, (4) 20 in x 20 in Adjustable Shelves, Full Fixed 18 gab Top Shelf with 12 in Clearance, Lockable Doors with Lever Handle, Spill Containment Cabinet Signage in Large Red Letters, Vertical Divider Separates Interior into 2 Halves
Portable
No
Material
14 Gauge Steel
Lockable
Lockable
Wheels
No
Capacity
36 cu. ft.
Number of Shelves
5
Product Weight
352 lb
Empty or Filled
Empty
Shelf Adjustment Increments
2 1/2 in
Ph Tester Kit Included
No
Granular Sorbent Included
No
Overpack Drum Included
Drum Not Included
Product Type
Empty Spill Cabinet
Epoxy Putty Included
No
Neutralizer Included
No
Emergency Response Handbook/Instructions Included
No
Solidifier Included
No
Cleaning Solution Included
No
Vapor Suppressant Included
No
Container Color
Yellow
Series
ML
Includes Mounting Fasteners
No
Construction
14 ga. Steel

Description

Storage Cabinet, 36 cu. ft. Capacity, Door Type Manual, Yellow, Width 36 In., Depth 24 In., Finish Powder Coated, Number of Shelves 5, Includes Lockable Doors with Lever Handle, 3 Point Locking System, Full Fixed 18 ga. Top Shelf with 12 In. Clearance, Four 20 In. x 20 In. Shelves Adjust on 2-1/2 In. Centers, Vertical Divider Separates Interior into 2 Halves, 1-1/4 In. Garment Bar is 16 In. Wide, Spill Containment Cabinet Signage in Large Red Letters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.