Zoro Homepage
This item is Discontinued.
Jamco Twin Handle Pltfrm Truck, 3000 lb., Steel PH272-P9

Twin Handle Pltfrm Truck, 3000 lb., Steel (Discontinued)

  • Mfr # PH272-P9
  • Zoro # G2251527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH272-P9
Zoro #
G2251527
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
57"
Overall Length
77"
Overall Width
25"
Deck Width
24"
Caster Wheel Dia.
5 in
Caster Wheel Width
2 in
Deck Length
72"
Deck Height
9"

Details

Color
Gray
Load Capacity
3000 lb.
Item
Twin Handle Platform Truck
Handle Type
Removable, Tubular
Assembled/Unassembled
Unassembled
Deck Material
Steel
Frame Material
Steel
Caster Wheel Material
Phenolic
Finish
Powder Coated
Caster Configuration
(4) Swivel, (2) Rigid
Number of Caster Wheels
(2) Rigid, (4) Swivel
Gauge
12
Handle Pocket Location
Dual Ends
Includes
Flush Deck
Caster Wheel Type
Phenolic

Description

Twin Handle Platform Truck, Load Capacity 3000 lb, Overall Height 57 in, Overall Length 77 in, Overall Width 25 in, Deck Material Steel, Deck Height 9 in, Deck Length 72 in, Deck Width 24 in, Frame Material Steel, Handle Type Removable, Tubular, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.