Utility Cart, 12 ga. Steel, 1200 lb Load Capacity, 2 Shelves, 35" H

  • Mfr # LT130U500GP

  • Zoro # G2442260


product price:  $386.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Height
35"
Material
12 ga. Steel
Load Capacity
1200 lb
Wheel Type
5" x 1-1/4" Urethane
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT130U500GP
Zoro #
G2442260
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35"
Shelf Length
30 in
Shelf Width
18"

Details

Material
12 ga. Steel
Load Capacity
1200 lb
Item
Utility Cart
Wheel Type
5" x 1-1/4" Urethane
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel

Description

Utility Cart,Steel,36 x30 In.,1400 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.