Utility Cart with Lipped & Flush Metal Shelves, Steel, 2,400 lb Load Capacity, 3 Shelves, 42 in L

  • Mfr # EF336P600GP
  • Zoro # G9955154
product price: 
$
749.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
43 in
Overall Length
42 in
Overall Width
31 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EF336P600GP
Zoro #
G9955154
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
2,400 lb
Item
Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Ergonomic
Number of Shelves
3
Non-Marking
No
Handle Included
Yes
Gauge
12 ga
Assembled/Unassembled
Assembled
Utility Cart Item
Raised Handle Utility Cart
Electrical Included
No
Utility Cart Shelf Style
Lipped/Flush Combination
Finish
Powder Coated
Cart Shelf Style
Lipped/Flush Combination
Capacity per Shelf
800 lb
Caster Type
(2) Rigid, (2) Swivel
Distance Between Shelves
12 in
Caster Material
Phenolic
Number of Drawers
0
Distance Between Top and Middle Shelf
12 in
Number of Compartments
0
Construction
Welded Steel
Type
Ergonomic Handle
Distance Between Middle and Bottom Shelf
12 in
Power Indicator
No
Caster/Wheel Mounting Location
Standard
Includes Electrical Outlets
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Phenolic
Lip Style
Combination
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
43 in
Overall Length
42 in
Overall Width
31 in
Lip Height
1-1/2 in
Caster Width
2 in
Shelf Length
36 in
Caster Dia.
6 in
Shelf Width
30 in
Top Shelf Height
39 in
Shelf LxW
36 in x 30 in
Overall LxWxH
42 in x 31 in x 43 in
Caster Wheel Dia.
6 in
Top Shelf Lip Height
1-1/2"
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
42 in
Length
42 in

Description

Utility Cart, Load Capacity 2,400 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 31 in, Number of Shelves 3, Capacity per Shelf 800 lb, Distance Between Shelves 12 in, Shelf Length 36 in, Shelf Width 30 in, Distance Between Middle and Bottom Shelf 12 in, Distance Between Top and Middle Shelf 12 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.