Utility Cart with Lipped & Flush Metal Shelves, Steel, 4,800 lb Load Capacity, 2 Shelves, 54 in L

  • Mfr # SD448P800GP
  • Zoro # G9848763
product price: 
$
736.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 in
Overall Length
54 in
Overall Width
37 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SD448P800GP
Zoro #
G9848763
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38 in
Overall Length
54 in
Overall Width
37 in
Caster Width
2 in
Shelf Width
36 in
Top Shelf Height
38 in
Shelf Length
48 in
Caster Dia.
8 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1-1/2"
Overall LxWxH
54 in x 37 in x 38 in
Caster Wheel Dia.
8 in
Shelf LxW
48 in x 36 in
Shelf Lip Height
1-1/2"
Wire Rope Length
54 in
Length
54 in

Details

Material
Steel
Color
Gray
Load Capacity
4,800 lb
Item
Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
8" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Caster Material
Phenolic
Distance Between Shelves
25 in
Caster Type
(2) Rigid, (2) Swivel
Electrical Included
No
Features
Tubular Handle with Smooth Radius
Construction
Welded Steel
Utility Cart Item
Reinforced Service Cart
Cart Shelf Style
Lipped/Flush Combination
Handle Included
Yes
Finish
Powder Coated
Utility Cart Shelf Style
Lipped/Flush Combination
Gauge
12 ga
Assembled/Unassembled
Assembled
Number of Compartments
0
Number of Drawers
0
Capacity per Shelf
2,400 lb
Includes Electrical Outlets
No
Method of Construction
Bolted
Power Indicator
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Lip Style
Combination
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 4,800 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 37 in, Number of Shelves 2, Capacity per Shelf 2,400 lb, Distance Between Shelves 25 in, Shelf Length 48 in, Shelf Width 36 in, Top Shelf Height 38 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.