This item is Discontinued.

Jamco Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 54 in L, 25 in W SG248P500GP

This item is Discontinued.

Jamco

Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 54 in L, 25 in W (Discontinued)

Mfr # SG248P500GP
Zoro # G2251037
Country of Origin United States
Category Utility Carts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG248P500GP
Zoro #
G2251037
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
54 in
Overall Width
25 in
Top Shelf Height
30 in
Caster Dia.
5 in
Shelf Width
24 in
Lip Height
1-1/2 in
Caster Width
1-1/4 in
Shelf Length
48 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
48 in x 24 in
Overall LxWxH
54 in x 25 in x 35 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
5 in
Shelf Lip Height
1-1/2"

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyolefin
Handle Type
Flat
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel
Distance Between Shelves
20 in
Finish
Powder Coated
Capacity per Shelf
700 lb
Utility Cart Shelf Style
Lipped
Electrical Included
No
Assembled/Unassembled
Assembled
Gauge
12 ga
Handle Included
Yes
Cart Shelf Style
Lipped
Caster Material
Polyolefin
Non-Marking
No
Utility Cart Item
Raised Handle Utility Cart
Type
2 Shelf
Number of Drawers
0
Construction
Welded Steel
Number of Compartments
0
Method of Construction
Bolted
Power Indicator
No
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyolefin
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Electrical Outlets
No
Lip Style
4-Sided Lipped

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 20 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 30 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.