Shop JAMCO

Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 54 in L, 37 in W

  • Mfr # ES448P500GP
  • Zoro # G9954865

product price: 
$
636.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
54 in
Overall Width
37 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ES448P500GP
Zoro #
G9954865
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 in
Overall Length
54 in
Overall Width
37 in
Lip Height
1-1/2 in
Shelf Length
48 in
Shelf Width
36 in
Caster Dia.
5 in
Caster Width
1-1/4 in
Top Shelf Height
35 in
Caster Wheel Dia.
5 in
Overall LxWxH
54 in x 37 in x 39 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
48 in x 36 in
Shelf Lip Height
1-1/2"
Wire Rope Length
54 in
Length
54 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyolefin
Handle Type
Ergonomic
Number of Shelves
2
Finish
Powder Coated
Utility Cart Item
Raised Handle Utility Cart
Handle Included
Yes
Non-Marking
No
Cart Shelf Style
Lipped
Utility Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Polyolefin
Capacity per Shelf
700 lb
Distance Between Shelves
25 in
Gauge
12 ga
Electrical Included
No
Assembled/Unassembled
Assembled
Type
Ergonomic Handle
Number of Drawers
0
Number of Compartments
0
Construction
Welded Steel
Caster/Wheel Mounting Location
Standard
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Polyolefin
Power Indicator
No
Lip Style
4-Sided Lipped
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Method of Construction
Bolted
Caster Mounting Type
Plate
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 37 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 25 in, Shelf Length 48 in, Shelf Width 36 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.