Shop JAMCO

Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 66 in L, 25 in W

  • Mfr # LK260P500GP
  • Zoro # G9953106

product price: 
$
724.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
66 in
Overall Width
25 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LK260P500GP
Zoro #
G9953106
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
66 in
Overall Width
25 in
Shelf Width
24 in
Lip Height
1-1/2 in
Shelf Length
60 in
Top Shelf Height
35 in
Caster Dia.
5 in
Caster Width
1-1/4 in
Overall LxWxH
66 in x 25 in x 35 in
Shelf LxW
60 in x 24 in
Caster Wheel Dia.
5 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
66 in
Length
66 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyolefin
Handle Type
Flat
Number of Shelves
2
Gauge
12 ga
Distance Between Shelves
19 in
Assembled/Unassembled
Assembled
Electrical Included
No
Caster Type
(2) Rigid, (2) Swivel
Finish
Powder Coated
Caster Material
Polyolefin
Utility Cart Item
Flat Handle Utility Cart
Includes
Lockable Drawer with Keys
Utility Cart Shelf Style
Lipped
Non-Marking
No
Handle Included
Yes
Cart Shelf Style
Lipped
Capacity per Shelf
700 lb
Number of Compartments
0
Type
2 Shelf, 1 Drawer
Number of Drawers
1
Construction
Welded Steel
Method of Construction
Bolted
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyolefin
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Power Indicator
No
Caster/Wheel Mounting Location
Standard
Lip Style
4-Sided Lipped

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 19 in, Shelf Length 60 in, Shelf Width 24 in, Includes Lockable Drawer with Keys, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.