This item is Discontinued.

Jamco Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 66 in L, 31 in W LK360P500GP

This item is Discontinued.

Jamco

Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 66 in L, 31 in W (Discontinued)

Mfr # LK360P500GP
Zoro # G9836985
Country of Origin United States
Category Utility Carts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LK360P500GP
Zoro #
G9836985
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
66 in
Overall Width
31 in
Caster Width
1-1/4 in
Shelf Width
30 in
Lip Height
1-1/2 in
Shelf Length
60 in
Top Shelf Height
35 in
Caster Dia.
5 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
66 in x 31 in x 35 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
5 in
Shelf LxW
60 in x 30 in
Shelf Lip Height
1-1/2"

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyolefin
Handle Type
Flat
Number of Shelves
2
Caster Material
Polyolefin
Includes
Lockable Drawer with Keys
Non-Marking
No
Caster Type
(2) Rigid, (2) Swivel
Cart Shelf Style
Lipped
Handle Included
Yes
Finish
Powder Coated
Assembled/Unassembled
Assembled
Utility Cart Item
Flat Handle Utility Cart
Gauge
12 ga
Utility Cart Shelf Style
Lipped
Distance Between Shelves
19 in
Capacity per Shelf
700 lb
Electrical Included
No
Type
2 Shelf, 1 Drawer
Construction
Welded Steel
Number of Compartments
0
Number of Drawers
1
Caster Wheel/Tread Material
Polyolefin
Lip Style
4-Sided Lipped
Method of Construction
Bolted
Caster/Wheel Mounting Location
Standard
Includes Electrical Outlets
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Power Indicator
No

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 19 in, Shelf Length 60 in, Shelf Width 30 in, Includes Lockable Drawer with Keys, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.