This item is Discontinued.

Jamco Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 66 in L, 31 in W SG360R802GP

This item is Discontinued.

Jamco

Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 66 in L, 31 in W (Discontinued)

Mfr # SG360R802GP
Zoro # G9848185
Country of Origin United States
Category Utility Carts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG360R802GP
Zoro #
G9848185
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
66 in
Overall Width
31 in
Shelf Width
30 in
Caster Width
2 in
Shelf Length
60 in
Caster Dia.
8 in
Top Shelf Height
30 in
Lip Height
1-1/2 in
Shelf LxW
60 in x 30 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
66 in x 31 in x 35 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
8 in
Shelf Lip Height
1-1/2"

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 2" Rubber
Handle Type
Flat
Number of Shelves
2
Distance Between Shelves
20 in
Utility Cart Item
Raised Handle Utility Cart
Assembled/Unassembled
Assembled
Caster Type
(2) Rigid, (2) Swivel
Electrical Included
No
Capacity per Shelf
700 lb
Finish
Powder Coated
Caster Material
Rubber
Utility Cart Shelf Style
Lipped
Cart Shelf Style
Lipped
Non-Marking
No
Gauge
12 ga
Handle Included
Yes
Number of Drawers
0
Construction
Welded Steel
Number of Compartments
0
Type
2 Shelf
Power Indicator
No
Method of Construction
Bolted
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
4-Sided Lipped
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Rubber
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 20 in, Shelf Length 60 in, Shelf Width 30 in, Top Shelf Height 30 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.