Zoro Homepage

Wagon Truck, 2500 lb., 53" L

  • Mfr # TV248R200GP

  • Zoro # G4147932


product price: $753.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Overall Length
53 in
Overall Width
25 in
Color
Gray
Load Capacity
2,500 lb
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV248R200GP
Zoro #
G4147932
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
53 in
Overall Width
25 in

Details

Color
Gray
Load Capacity
2,500 lb
Item
Wagon Truck
Gauge
12 ga
Finish
Powder Coated
Assembled/Unassembled
Assembled
Includes
1-1/2 in Lips
Handle Included
Yes

Description

Wagon Truck, Load Capacity 2,500 lb, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 53 in, Overall Width 25 in, Includes 1-1/2 in Lips, Assembled/Unassembled Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.