Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Bench with Riser, Steel, 72" W, 34" Height, 3000 lb., Straight

  • Mfr # WA472GP

  • Zoro # G2254239


product price: $989.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Heavy Duty Storage
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA472GP
Zoro #
G2254239
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
12 ga.
Overall Depth
36 in
Overall Width
72 in
Width
72"
Height
34"
Depth
36"
Back Stop Height
1 in
Height to Surface Top
34 in
Overall Fixed Height
50 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Heavy Duty Storage
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3000 lb.
Gauge
12 ga.
Finish
Powder Coated
Edge Type
Radius
No. of Shelves
2
Color
Gray
Item
Work Bench with Riser
Includes
Top Lip Down Front, Lip Up (3) Sides, 12"D x 14"H Half Shelf Riser, Lower Shelf
Workbench/Workstation Item
Workbench with Riser
Workbench/Table Assembly
Assembled
Workbench/Table Surface Material
Steel
Workbench/Table Frame Material
Steel
Assembly
Fully Assembled
Number of Shelves
2
Number of Drawers
0
Workbench Configuration
Corner
Edge Shape
Radius
Number of Legs and Bases
4
Frame Material Finish
Powder Coated
Number of Knockouts
0
Number of Outlets
0
Overall Load Capacity
3,000 lb
Foot Type
Leg Leveling Pad
Included Components
Back Stop, Lower Shelf, Side Stops, Upper Shelf
Portability
Stationary
Top Metal Material Gauge
12 ga
Outlet Type
None
Leg Type
Straight Leg
Frame Metal Material Gauge
16 ga
Number of Cabinets
0
Top Material Finish
None
For Environment
Welded Construction
Brake Type
None
Frame Construction
Welded Only
Top Material
Steel
Features
2 in Square Tubular Corner Construction with Floor Pads, Clearance Between Shelves is 22 in

Description

Workbench with Riser, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Back Stop, Lower Shelf, Side Stops, Upper Shelf, Number of Outlets 0, Number of Shelves 2, Overall Depth 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.