Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight

  • Mfr # MW460P505GP

  • Zoro # G2115018


product price:  $763.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Mobile
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,400 lb
Top Thickness
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MW460P505GP
Zoro #
G2115018
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
12 ga
Overall Depth
36 in
Overall Width
60 in
Width
60 in
Height
35 in to 39 in
Caster Dia.
5 in
Depth
36 in
Wheel Diameter
5 in
Height to Surface Top
35 in
Back Stop Height
1 in
Overall Fixed Height
35 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Mobile
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,400 lb
Finish
Powder Coated
Edge Type
Radius
Color
Gray
Item
Workbench
Includes
Top Lip Down Front
Workbench/Workstation Item
Workbench
Caster Type
(2) Rigid, (2) Swivel Locking
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Caster Material
Polyofelin
Workbench/Table Surface Material
Steel
Caster Configuration
(2) Rigid, (2) Swivel with Brakes
Assembly
Fully Assembled
Number of Drawers
0
Number of Shelves
2
Included Components
Lower Shelf, Side Stops
Brake Type
Wheel Brake
Features
2 in Square Tubular Corner Construction, Clearance Between Shelves is 22 in, Lower Half Shelf Has 4 in Back Support
Edge Shape
Radius
Frame Construction
Welded Only
Number of Cabinets
0
Top Metal Material Gauge
12 ga
Workbench Configuration
Corner
Foot Type
Caster
Portability
Casters
Overall Load Capacity
1,400 lb
Number of Knockouts
0
Number of Outlets
0
Frame Material Finish
Powder Coated
Caster Mount Type
Plate
Outlet Type
None
Top Material
Steel
Top Material Finish
None
Wheel Material
Thermorubber; Urethane
Leg Type
Straight Leg
Number of Legs and Bases
4

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Side Stops, Number of Outlets 0, Number of Shelves 2, Overall Depth 36 in, Overall Fixed Height 35 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.