Workbench, Steel, 72 in W, 35 in Height, 1,400 lb, Straight

  • Mfr # MW472P505GP

  • Zoro # G2118439


product price: $734.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Mobile
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,400 lb
Top Thickness
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MW472P505GP
Zoro #
G2118439
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
12 ga
Overall Depth
36 in
Overall Width
72 in
Width
72 in
Height
35 in
Depth
36 in
Caster Dia.
5 in
Height Adjustability
Fixed Height
Height to Surface Top
35 in
Overall Fixed Height
35 in
Wheel Diameter
5 in
Back Stop Height
1 in

Details

Workbench/Work Table Type
Mobile
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,400 lb
Finish
Powder Coated
Edge Type
Radius
Color
Gray
Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Steel
Workbench/Table Assembly
Assembled
Caster Type
(2) Rigid, (2) Swivel Locking
Caster Material
Polyofelin
Workbench/Table Frame Material
Steel
Caster Configuration
(2) Rigid, (2) Swivel with Brakes
Includes
Top Lip Down Front
Assembly
Fully Assembled
Number of Drawers
0
Number of Shelves
2
Brake Type
Wheel Brake
Workbench Configuration
Corner
Number of Outlets
0
Foot Type
Caster
Features
2 in Square Tubular Corner Construction, Clearance Between Shelves is 22 in, Lower Half Shelf Has 4 in Back Support
Top Material
Steel
Number of Cabinets
0
Caster Mount Type
Plate
Outlet Type
None
Included Components
Lower Shelf, Side Stops
Leg Type
Straight Leg
Wheel Material
Thermorubber; Urethane
Frame Material Finish
Powder Coated
Edge Shape
Radius
Number of Legs and Bases
4
Frame Construction
Welded Only
Top Material Finish
None
Number of Knockouts
0
Portability
Casters
Overall Load Capacity
1,400 lb
Top Metal Material Gauge
12 ga

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Side Stops, Number of Outlets 0, Number of Shelves 2, Overall Depth 36 in, Overall Fixed Height 35 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.