Workbench, Steel, 96 in W, 34 in Height, 3,000 lb, Straight

  • Mfr # UA496GP

  • Zoro # G9823484


product price: $1,234.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
3,000 lb
Top Thickness
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UA496GP
Zoro #
G9823484
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
12 ga
Overall Depth
36 in
Overall Width
96 in
Height
34 in
Width
96 in
Depth
36 in
Overall Fixed Height
34 in
Height Adjustability
Fixed Height
Height to Surface Top
34 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
3,000 lb
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Workbench
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Steel
Includes
(2) Shelves
Workbench/Table Assembly
Assembled
Assembly
Fully Assembled
Number of Shelves
2
Number of Drawers
0
Top Material
Steel
Portability
Stationary
Frame Material Finish
Powder Coated
Leg Type
Straight Leg
Number of Knockouts
0
Brake Type
None
Overall Load Capacity
3,000 lb
Top Material Finish
None
Workbench Configuration
Corner
Frame Metal Material Gauge
16 ga
Outlet Type
None
Edge Shape
Radius
Foot Type
Leg Leveling Pad
Top Metal Material Gauge
12 ga
Number of Outlets
0
Number of Cabinets
0
Features
2 in Square Tubular Corner Construction with Floor Pads, Clearance between shelves is 22 in
Included Components
Back Stop, Lower Shelf
Number of Legs and Bases
4
Frame Construction
Welded Only

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Back Stop, Lower Shelf, Number of Outlets 0, Number of Shelves 2, Overall Depth 36 in, Overall Fixed Height 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.