Zoro Homepage

Workbenches, Stainless Steel, 60" W, 34" Height, 1200 lb., Straight

  • Mfr # UK360

  • Zoro # G9823475


product price: $1,173.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Stainless Steel Work Bench
Workbench/Table Leg Type
Straight
Frame Material
Stainless Steel
Method of Construction
Welded
Load Capacity
1200 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UK360
Zoro #
G9823475
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
60 in
Height
34"
Width
60"
Depth
30"
Height Adjustability
Fixed Height
Metal Top Thickness
1 1/4 in
Overall Fixed Height
35 in

Details

Workbench/Work Table Type
Stainless Steel Work Bench
Workbench/Table Leg Type
Straight
Frame Material
Stainless Steel
Method of Construction
Welded
Load Capacity
1200 lb.
Gauge
16 ga.
Finish
Polished
Edge Type
Straight
No. of Shelves
2
Color
Silver
Item
Workbenches
Workbench/Table Surface Material
Stainless Steel
Workbench/Table Assembly
Assembled
Includes
(2) Shelves
Workbench/Table Frame Material
Stainless Steel
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Assembly
Fully Assembled
Number of Drawers
0
Number of Shelves
1
Features
1 1/2 in Square Tubular Legs, Bottom Shelf is Inset, 16 gauge Stainless Steel Shelves, Stainless Top is Double Formed Around Wood Core
Portability
Stationary
Edge Shape
Square
For Environment
Laboratory, Medical
Overall Load Capacity
1,200 lb
Frame Material Finish
Polished
Included Components
Lower Shelf
Top Material
Stainless Steel
Frame Construction
Welded Only
Top Material Finish
None
Foot Type
Leg Leveling Pad
Top Metal Material Gauge
16 ga
Frame Metal Material Gauge
16 ga

Description

Workbench, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features 1 1/2 in Square Tubular Legs, Bottom Shelf is Inset, 16 gauge Stainless Steel Shelves, Stainless Top is Double Formed Around Wood Core, Frame Material Stainless Steel, Frame Material Finish Polished, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes (2) Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.