Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbenches, Stainless Steel, 60" W, 34" Height, 1200 lb., Straight

  • Mfr # VO360

  • Zoro # G9823432


product price: $2,415.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Stainless Steel Work Bench
Workbench/Table Leg Type
Straight
Frame Material
Stainless Steel
Method of Construction
Welded
Load Capacity
1200 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VO360
Zoro #
G9823432
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
60 in
Drawer Height
4 1/4 in
Drawer Depth
16"
Drawer Width
16 in
Height
34"
Width
60"
Depth
30"
Height to Surface Top
35 in
Height Adjustability
Fixed Height
Overall Fixed Height
35 in
Metal Top Thickness
1 1/4 in

Details

Workbench/Work Table Type
Stainless Steel Work Bench
Workbench/Table Leg Type
Straight
Frame Material
Stainless Steel
Method of Construction
Welded
Load Capacity
1200 lb.
Gauge
16 ga.
Finish
Polished
Edge Type
Straight
No. of Shelves
2
Color
Silver
Item
Workbenches
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Workbench/Table Frame Material
Stainless Steel
Includes
(2) Shelves, Sides, (3) Drawers Across
Workbench/Table Assembly
Assembled
Workbench/Table Surface Material
Stainless Steel
Assembly
Fully Assembled
Number of Drawers
3
Number of Shelves
2
Brake Type
None
Foot Type
Leg Leveling Pad
For Environment
Laboratory, Medical
Features
1 1/2 in Square Tubular Legs, Drawers are Installed Side by Side Beneath Workbench Top, Bottom Shelf Inset
Number of Outlets
0
Number of Cabinets
0
Frame Material Finish
Polished
Top Material Finish
None
Overall Load Capacity
1,200 lb
Leg Type
Straight Leg
Outlet Type
None
Edge Shape
Square
Frame Metal Material Gauge
16 ga
Frame Construction
Welded Only
Number of Legs and Bases
4
Number of Knockouts
0
Top Metal Material Gauge
16 ga
Included Components
Lower Shelf, Drawers
Portability
Stationary
Top Material
Stainless Steel

Description

Workbench, Height Adjustability Fixed Height, Top Material Stainless Steel, Assembly Fully Assembled, Color Silver, Frame Material Stainless Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 3, Number of Knockouts 0, Included Components Lower Shelf, Drawers, Number of Outlets 0, Number of Shelves 2, Overall Depth 30 in, Overall Fixed Height 35 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.