Zoro Homepage

Workbenches, Stainless Steel, 72" W, 35" Height, 1500 lb., Straight

  • Mfr # YE372

  • Zoro # G9823396


product price: $1,318.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Stainless Steel Work Bench
Workbench/Table Leg Type
Straight
Frame Material
Stainless Steel
Method of Construction
Welded
Load Capacity
1500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YE372
Zoro #
G9823396
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
72 in
Height
35"
Width
72"
Depth
30"
Height Adjustability
Fixed Height
Height to Surface Top
35 in
Overall Fixed Height
35 in
Metal Top Thickness
1 1/4 in

Details

Workbench/Work Table Type
Stainless Steel Work Bench
Workbench/Table Leg Type
Straight
Frame Material
Stainless Steel
Method of Construction
Welded
Load Capacity
1500 lb.
Gauge
14 ga.
Finish
Polished
Edge Type
Straight
No. of Shelves
2
Color
Silver
Item
Workbenches
Workbench Item
Workbench
Workbench/Table Assembly
Assembled
Workbench/Table Surface Material
Stainless Steel
Workbench/Table Frame Material
Stainless Steel
Workbench/Workstation Item
Workbench
Includes
(2) Shelves
Assembly
Fully Assembled
Number of Shelves
2
Number of Drawers
0
Frame Metal Material Gauge
16 ga
Foot Type
Leg Leveling Pad
Top Metal Material Gauge
16 ga
Included Components
Lower Shelf
Overall Load Capacity
1,500 lb
For Environment
Laboratory, Medical
Top Material Finish
None
Edge Shape
Square
Number of Outlets
0
Number of Knockouts
0
Outlet Type
None
Portability
Stationary
Brake Type
None
Leg Type
Straight Leg
Features
2 in Angle Frame Legs with Pre-Punched Floor Mounting Pads
Number of Cabinets
0
Top Material
Stainless Steel
Frame Material Finish
Polished
Number of Legs and Bases
4
Frame Construction
Welded Only

Description

Workbench, Height Adjustability Fixed Height, Top Material Stainless Steel, Assembly Fully Assembled, Color Silver, Frame Material Stainless Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 2, Overall Depth 30 in, Overall Fixed Height 35 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.