Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbenches, Steel, 60" W, 34" Height, 3000 lb., Straight

  • Mfr # WT360GP

  • Zoro # G9830466


product price: $890.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Fixed Height Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT360GP
Zoro #
G9830466
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
12 ga.
Overall Depth
30 in
Overall Width
60 in
Width
60"
Depth
30"
Height
34"
Height to Surface Top
34 in
Height Adjustability
Fixed Height
Back Stop Height
1 in
Overall Fixed Height
57 in

Details

Workbench/Work Table Type
Fixed Height Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3000 lb.
Gauge
Top: 12 ga.; Panel: 16 ga.
Finish
Powder Coated
Edge Type
Radius
No. of Shelves
2
Color
Gray
Item
Workbenches
Workbench/Table Surface Material
Steel
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Includes
60W x 19"H Louvered Panel, Lower Shelf
Workbench/Table Assembly
Assembled
Assembly
Fully Assembled
Number of Shelves
2
Number of Drawers
0
Edge Shape
Radius
Number of Legs and Bases
4
Overall Load Capacity
3,000 lb
Frame Material Finish
Powder Coated
Outlet Type
None
Portability
Stationary
Number of Knockouts
0
Included Components
Louvered Panel, Lower Shelf
Top Metal Material Gauge
12 ga
Workbench Configuration
Corner
Top Material Finish
None
Brake Type
None
Top Material
Steel
Features
14 gauge steel pegboard panel is 19" high, 2 in Square Tubular Corner Construction with Floor Pads, Clearance Between Shelves is 22 in
Number of Outlets
0
Foot Type
Leg Leveling Pad
Frame Metal Material Gauge
16 ga
Leg Type
Straight Leg
Number of Cabinets
0
Frame Construction
Welded Only

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Louvered Panel, Lower Shelf, Number of Outlets 0, Number of Shelves 2, Overall Depth 30 in, Overall Fixed Height 57 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.