Zoro Homepage

Workbenches, Steel, 72" W, 34" Height, 3000 lb., Straight

  • Mfr # WW472GP

  • Zoro # G2253968


product price: $1,035.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Heavy Duty Fixed Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW472GP
Zoro #
G2253968
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
12 ga.
Overall Depth
36 in
Overall Width
72 in
Height
34"
Width
72"
Depth
36"
Back Stop Height
1 in
Height to Surface Top
34 in
Overall Fixed Height
50 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Heavy Duty Fixed Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3000 lb.
Finish
Powder Coated
Edge Type
Radius
Color
Gray
Item
Workbenches
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Workbench/Table Surface Material
Steel
Workbench/Workstation Item
Workbench
Workbench/Table Assembly
Assembled
Includes
12"D x 14"H Sloped Half Shelf, (8) 8-1/4"W x 11"D x 7"H Bins, Lower Shelf
Assembly
Fully Assembled
Number of Drawers
0
Number of Shelves
3
Number of Cabinets
0
Features
2 in Square Tubular Corner Construction with Floor Pads, Clearance Between Shelves is 22 in, Includes 7 removable plastic bins that are 8 1/4" high x 11" deep x 7" high, mounted on the riser, Lower Shelf Half Shelf and 4 in Back Support, Sloped upper half shelf is 12" deep and 14" high
Frame Metal Material Gauge
16 ga
Included Components
Lower Shelf, Storage Bins
Number of Legs and Bases
4
Portability
Stationary
Top Metal Material Gauge
12 ga
Overall Load Capacity
3,000 lb
Number of Outlets
0
Edge Shape
Radius
Foot Type
Leg Leveling Pad
Frame Construction
Welded Only
Workbench Configuration
Corner
Number of Knockouts
0
Number of Bins
8
Top Material
Steel
Frame Material Finish
Powder Coated
Leg Type
Straight Leg
Brake Type
None
Top Material Finish
None
Outlet Type
None

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Storage Bins, Number of Outlets 0, Number of Shelves 3, Overall Depth 36 in, Overall Fixed Height 50 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.