LED Fixture, 4 ft., 40W, 50K, 0-10 Dim

  • Mfr # EVSD405K, 4FT, 50W, 50K

  • Zoro # G1759812


product price:  $311.99
/ea
Sold in multiples of 2 for $623.98
Free Shipping & Returns

Key Features

Wattage Equivalency
3800W HAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVSD405K, 4FT, 50W, 50K
Zoro #
G1759812
UPC #
-
Country of Origin
China

Details

Item
LED Fixture,4 ft.,40W,50K,0-10 Dim
Wattage Equivalency
3800W HAL

Description

LED Fixture,4 ft.,40W,50K,0-10 Dim, Wattage Equivalency 3800W HAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.