LED Tube, BINS, 4 ft., T8, 12W, 40K, F

  • Mfr # ZY-T8-12W1200 BINS 40K

  • Zoro # G1760512


product price:  $18.15
/ea
Sold in multiples of 30 for $544.50

Key Features

Voltage
100 to 277V AC/382V AC
Watts
12W
Bulb Shape
T8
Bulb Housing
Aluminum
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZY-T8-12W1200 BINS 40K
Zoro #
G1760512
UPC #
-
Country of Origin
China

Details

Item
LED Tube,BINS,4 ft.,T8,12W,40K,F
Voltage
100 to 277V AC/382V AC
Watts
12W
Bulb Shape
T8
Bulb Housing
Aluminum
Color Temperature
4000K
Rated Life
50,000 hr
Light Technology
LED
Light Distribution
120 Degrees Beam Angle
Type
Tube

Description

LED Tube,BINS,4 ft.,T8,12W,40K,F, Wattage Equivalency 3800W HAL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.