Shop JAMES INDUSTRY
See all product information
Create Account
LED Tube, BINS, 4 ft., T8, 15W, 50K, F
Mfr # ZY-T8-15W1200 BINS 50K
Zoro # G1760582
product price:Â
$
20.45
/ea
Sold in multiples of 30 for $613.50
Key Features
Voltage
100 to 277V AC/382V AC
Watts
15W
Bulb Shape
T8
Bulb Housing
Aluminum
Color Temperature
5000K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZY-T8-15W1200 BINS 50K
- Zoro #
- G1760582
- UPC #
- -
- Country of Origin
- China
- Item
- LED Tube,BINS,4 ft.,T8,15W,50K,F
- Voltage
- 100 to 277V AC/382V AC
- Watts
- 15W
- Bulb Shape
- T8
- Bulb Housing
- Aluminum
- Color Temperature
- 5000K
- Rated Life
- 50,000 hr
- Light Technology
- LED
- Light Distribution
- 120 Degrees Beam Angle
- Bulb Type
- SMT 2835
- Type
- Tube
Description
LED Tube,BINS,4 ft.,T8,15W,50K,F, Wattage Equivalency 3800W HAL