Shop JAMES INDUSTRY
See all product information
Create Account
LED Tube, BINS, 5 ft., T8, 12W, 35K, Nano
Mfr # ZY-T8P-12W1200 BINS 35K
Zoro # G1760829
product price:Â
$
17.99
/ea
Sold in multiples of 30 for $539.70
Key Features
Voltage
100 to 277V AC
Watts
12W
Bulb Shape
T8
Bulb Housing
Nano Plastic
Color Temperature
3500K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZY-T8P-12W1200 BINS 35K
- Zoro #
- G1760829
- UPC #
- -
- Country of Origin
- China
Details
- Item
- LED Tube,BINS,5 ft.,T8,12W,35K,Nano
- Voltage
- 100 to 277V AC
- Watts
- 12W
- Bulb Shape
- T8
- Bulb Housing
- Nano Plastic
- Color Temperature
- 3500K
- Rated Life
- 50,000 hr
- Light Technology
- LED
- Type
- Tube
- Bulb Type
- SMT 2835
Description
LED Tube,BINS,5 ft.,T8,12W,35K,Nano, Wattage Equivalency 3800W HAL