Shop JAMES INDUSTRY
See all product information
Create Account
LED Tube, BINS, 5 ft., T8, 20W, 50K, Nano
- Mfr # ZY-T8P-20W1200 BINS 50K
- Zoro # G1760783
product price:Â
$
24.69
/ea
Sold in multiples of 30 for
$740.70
Key Features
Voltage
100V AC to 277V AC
Watts
20W
Bulb Shape
T8
Bulb Housing
Nano Plastic
Color Temperature
5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZY-T8P-20W1200 BINS 50K
- Zoro #
- G1760783
- UPC #
- -
- Country of Origin
- China
Details
- Item
- LED Tube,BINS,5 ft.,T8,20W,50K,Nano
- Voltage
- 100V AC to 277V AC
- Watts
- 20W
- Bulb Shape
- T8
- Bulb Housing
- Nano Plastic
- Color Temperature
- 5000 K
- Rated Life
- 50,000 hr
- Light Technology
- LED
- Type
- Tube
- Light Distribution
- 320 Degrees Beam Angle
- Bulb Type
- SMT 2835
Description
LED Tube,BINS,5 ft.,T8,20W,50K,Nano, Wattage Equivalency 3800W HAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.