LED Tube, BIXX, 2 ft., T8, 15W, 40K, A+B

  • Mfr # ZY-T8-15W600 BIXX 40K

  • Zoro # G1761133


product price:  $19.39
/ea
Sold in multiples of 30 for $581.70

Key Features

Voltage
100 to 277V AC/382V AC
Watts
15 W
Bulb Shape
T8
Bulb Housing
Aluminum
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZY-T8-15W600 BIXX 40K
Zoro #
G1761133
UPC #
-
Country of Origin
China

Details

Item
Compact LED Bulb
Voltage
100 to 277V AC/382V AC
Watts
15 W
Bulb Shape
T8
Bulb Housing
Aluminum
Color Temperature
4000K
Dimmable
No
Rated Life
50,000 hr
Light Technology
LED
Light Distribution
120 Degrees Beam Angle
Type
Tube
Wattage Equivalency
3800W HAL
Dimming Type
No Dimming
Dimming Method
No Dimming
Bulb UL Type
Type A/B

Description

LED Tube,BIXX,2 ft.,T8,15W,40K,A+B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.