LED Tube, BIXX, 3 ft., T8, 10W, 40K, A+B

  • Mfr # ZY-T8-10W900 BIXX 40K

  • Zoro # G1761090


product price:  $20.59
/ea
Sold in multiples of 30 for $617.70

Key Features

Voltage
100 to 277V AC/100 to 382V AC
Watts
10W
Bulb Shape
T8
Bulb Housing
Aluminum
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZY-T8-10W900 BIXX 40K
Zoro #
G1761090
UPC #
-
Country of Origin
China

Details

Item
LED Tube,BIXX,3 ft.,T8,10W,40K,A+B
Voltage
100 to 277V AC/100 to 382V AC
Watts
10W
Bulb Shape
T8
Bulb Housing
Aluminum
Color Temperature
4000K
Rated Life
50,000 hr
Light Technology
LED
Type
Tube

Description

LED Tube,BIXX,3 ft.,T8,10W,40K,A+B, Wattage Equivalency 3800W HAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.