LED Tube, BIXX, 8 ft., T8, 40W, 35K, A+B

  • Mfr # ZY-T8-40W2400 BIXX 35K

  • Zoro # G1761370


product price:  $40.89
/ea
Sold in multiples of 30 for $1,226.70

Key Features

Voltage
100 to 277V AC
Watts
40W
Bulb Shape
T8
Bulb Housing
Aluminum
Color Temperature
3500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZY-T8-40W2400 BIXX 35K
Zoro #
G1761370
UPC #
-
Country of Origin
China

Details

Item
LED Tube,BIXX,8 ft.,T8,40W,35K,A+B
Voltage
100 to 277V AC
Watts
40W
Bulb Shape
T8
Bulb Housing
Aluminum
Color Temperature
3500K
Rated Life
50,000 hr
Light Technology
LED
Light Appearance
2700-3500K, Warm White
Type
Tube

Description

LED Tube,BIXX,8 ft.,T8,40W,35K,A+B, Wattage Equivalency 3800W HAL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.